KNIPEX 1650145SB STRIPPING KNIFE WITH GUIDE SHOE 146MM


Stripping Knife, with guide shoe and ratchet function

References
knipex:16 50 145 SB
rubix:271A1697
ean:4003773089902
brand logo
brand logo
Technical specifications
Max capacity for cable7 mm
Weight120 g

Product details : KNIPEX 1650145SB STRIPPING KNIFE WITH GUIDE SHOE 146MM


Ratchet function: easy cutting even for a variety of cable sheaths
 Versatile blade with three cutting areas for round and lengthwise cuts
 Guide shoe protects the conductor insulation under the cable sheath
 Cuts very hard or tough plastic sheaths up to 7 mm wall thickness
 Sickle-shaped, replaceable hook blade can be folded for safe transport
 Blade with four positions: folded, straight, angled and ratcheting
 Three-stage blade lock for safe handling and transport
 Ergonomically designed, comfortable handle
 Integrated tether attachment point for use with KNIPEX Tethered Tool System

Technical specifications


Attributes
Max capacity for cable7 mm
Weight120 g
Show UNSPSC/ECL@SS
£ 53.22 excl. VAT
/ Each
£ 63.86 incl. VAT
  • In stock: Next day delivery