KNIPEX 169501SB ERGOSTRIP UNIVERSAL DISMANTLING TOOL 135MM


KNIPEX ErgoStrip®

References
knipex:16 95 01 SB
rubix:80262900
ean:4003773079927
brand logo
brand logo
Technical specifications
Max capacity for cable13 mm
Weight75 g

Product details : KNIPEX 169501SB ERGOSTRIP UNIVERSAL DISMANTLING TOOL 135MM


16 95 01 SB KNIPEX ErgoStrip®
for fast and precise stripping of all common round and damp-proof installation cables (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2,5 mm²), data cables (e.g. twisted pair) and coax cables. innovative, ergonomic pistol grip design for easy cutting, stripping and longitudinal cut of the sheath. Conical, slimmed down tool ends for better access in confined areas. Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm². Simplified insertion of single wires for stripping using location ridges. With opening spring and locking device. Easy insertion of coax and data cable thanks to opening aid. Multi-component design with a soft plastic zone for comfortable use and a secure grip.
  • Stripping capacities round cable (diametre): Ø 8 – 13 mm
  • Stripping capacity conductors and strands: 0.2 — 4.0 mm²
  • Stripping capacities for coax cable (diametre): Ø 4.8 – 7.5 mm
  • Stripping capacity data cable: CAT 5 - 7. Twisted Pair (UTP/STP)
  • Stripping capacities: Ø 8.0 — 13.0 mm
  • Universal Dismantling Tool (L)135 mm

    Strengths

    The sheathing on long sections of cable is cut into accurately using an inset blade for slitting, and can then be removed simply.

    The KNIPEX ErgoStrip is fitted with six wire stripping blades for cross-sections of 0.2; 0.3; 0.8; 1.5; 2.5 and 4.0.

    Many common types of round and damp-proof cable, e.g. NYM cable from 3 x 1.5 mm² to 5 x 2.5 mm² and outer diameter of 8 to 13 mm, are dismantled quickly and cleanly.

    Coax and data cable are precisely stripped – accurately repeated where necessary thanks to integrated length scale.

    Technical specifications


    Attributes
    Max capacity for cable13 mm
    Weight75 g
    Show UNSPSC/ECL@SS
    £ 36.55 excl. VAT
    / Each
    £ 43.86 incl. VAT
    • In stock: Next day delivery