KNIPEX 1690130SB UNIVERSAL DISMANTLING TOOL 130MM


Universal Stripping Tool for building and industrial cables

References
knipex:16 90 130 SB
rubix:2523708
ean:4003773076940
brand logo
brand logo
Technical specifications
Max capacity for cable13 mm
Weight47 g
See all Specifications

Product details : KNIPEX 1690130SB UNIVERSAL DISMANTLING TOOL 130MM


16 90 130 SB Universal Stripping Tool for building and industrial cables
With opening spring and locking device. For stripping all common round and damp-proof installation cables between Ø 8.0 - 13.0 mm (e.g. 3 x 1.5 mm² up to 5 x 2.5 mm²). Also for use in conduit and distribution boxes. Body: glass fibre reinforced plastic. For use in confined and difficult to access work areas. Especially suitable for larger cross-sections and for difficult insulating materials. No adjustment of blades to cutting depth required. Stripping device for conductors and strands 1.5 mm² and 2.5 mm². Two-way length stop (ideal for right and left-handers). Fastening device on the end of the handle (drop protection system).
  • Stripping capacities in square millimetres: 1.5 / 2.5 mm²
  • Stripping capacities (diametre): Ø 8 – 13 mm
  • Cable type: round cable. e.g.: 3 x 1.5 mm² up to 5 x 2.5 mm²
  • With opening spring and locking device. For stripping all common round and damp-proof installation cables between 8.0 - 13.0 mm dia. (e.g. 3 x 1.5 mm² up to 5 x 2.5 mm²). Also for use in conduit and distribution boxes. Body: plastic, fibreglass-reinforced. For use in confined and difficult to access work areas. Specially suitable for larger cross-sections and for difficult insulating materials. No adjustment of blades to cutting depth required. Stripping device for conductors and strands 1.5 mm² and 2.5 mm². Two-way length stop (ideal for right and left-handers). Fastening device on the end of the handle (drop protection system).

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)190x88x32 mm
    Logistic Weight47 g
    Max capacity for cable13 mm
    Weight47 g
    Show UNSPSC/ECL@SS
    £ 25.76 excl. VAT
    / Each
    £ 30.91 incl. VAT
    • Usually arrives within 14 working days