Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Unsheathing tools
ROEBUCK SHEATH STRIPPER WITH HOOKED BLADE 840491
ROEBUCK SHEATH STRIPPER WITH HOOKED BLADE 840491
Cable stripping tool with hook blade
References
roebuck:
840491
rubix:
209A7494
ean:
3660338061691
Technical specifications
Max capacity for cable
28
mm
Weight
80
g
Product details
Technical specifications
Product details : ROEBUCK SHEATH STRIPPER WITH HOOKED BLADE 840491
Power cable stripping tool from 4 to 28 mm Cutting depth adjustment by screw.
Comes with integrated blade in the handle and protective cap.
German made.
Technical specifications
Attributes
Max capacity for cable
28
mm
Weight
80
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.97
excl. VAT
/
Each
£
19.16
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM CABLE SHEATH STRIPPE 985964
KNIPEX 1664125SB DISMANTLING TOOL FOR DATA CABLES 125MM
FACOM 986061 SELF PIVOTING BLADE
BAHCO CR B 01 TERMINAL PLIER YELLOW 220MM
KNIPEX 169502SB ERGOSTRIP DISMANTLING TOOL LEFT HANDED 135MM
FACOM SHEATH STRIPPER 985936
ROEBUCK SHEATH STRIPPER 840493
GEDORE 8156 CRIMP WRENCH FOR NON-INSULATED CONTAC
FACOM 872271PB MULTIFUNCTION TRIGGER SHEATH-STRIPPER 4 - 28 MM PVC
KNIPEX 1690130SB UNIVERSAL DISMANTLING TOOL 130MM
KNIPEX 169501SB ERGOSTRIP UNIVERSAL DISMANTLING TOOL 135MM
FACOM CABLE STRIP 4.5-29MM 985957
KNIPEX 1650145SB STRIPPING KNIFE WITH GUIDE SHOE 146MM
GEDORE 160MMVDECBLSTRIPPLIE VDE 8098-160 H
FACOM STRIPPER CABLE SHEATH 985952