Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Unsheathing tools
FACOM CABLE STRIP 4.5-29MM 985957
FACOM CABLE STRIP 4.5-29MM 985957
Rotary stripping tool
References
facom:
985957
rubix:
8915407
ean:
3148519859577
Technical specifications
Max capacity for cable
29
mm
Weight
97
g
See all Specifications
Product details
Technical specifications
Product details : FACOM CABLE STRIP 4.5-29MM 985957
Rotary sheathing and stripping tool
- Ideal for stripping long lengths.
- 2 working options:
- Longitudinal stripping.
- Helical stripping by simply rotating the head.
- Length: 137 mm.
Technical specifications
Attributes
Logistic Weight
110
g
Packaged dimensions (D x W x H)
172
x
70
x
27
mm
Package weight
115
g
Max capacity for cable
29
mm
Weight
97
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.56
excl. VAT
/
Each
£
72.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 872271PB MULTIFUNCTION TRIGGER SHEATH-STRIPPER 4 - 28 MM PVC
KNIPEX 169501SB ERGOSTRIP UNIVERSAL DISMANTLING TOOL 135MM
KNIPEX 1664125SB DISMANTLING TOOL FOR DATA CABLES 125MM
KNIPEX 1690130SB UNIVERSAL DISMANTLING TOOL 130MM
FACOM STRIPPER CABLE SHEATH 985952
ROEBUCK SHEATH STRIPPER 840493
GEDORE 160MMVDECBLSTRIPPLIE VDE 8098-160 H
FACOM CABLE SHEATH STRIPPE 985964
FACOM SHEATH STRIPPER 985936
KNIPEX 1650145SB STRIPPING KNIFE WITH GUIDE SHOE 146MM
ROEBUCK SHEATH STRIPPER WITH HOOKED BLADE 840491
FACOM STRIPPER CABLE SHEATH 985956PB
GEDORE 8156 CRIMP WRENCH FOR NON-INSULATED CONTAC
KNIPEX 169502SB ERGOSTRIP DISMANTLING TOOL LEFT HANDED 135MM
BAHCO CR B 01 TERMINAL PLIER YELLOW 220MM