GEDORE 160MMVDECBLSTRIPPLIE VDE 8098-160 H


Wire stripping pliers VDE

References
gedore:VDE 8098-160 H
rubix:115A4393
manufacturer :1552074
ean:4010886815977
352GP
brand logo
Technical specifications
Max capacity for cable6 mm
Weight204 g

Product details : GEDORE 160MMVDECBLSTRIPPLIE VDE 8098-160 H


VDE Stripping pliers with VDE insulating sleeves 160 mm Opening stop, spring and brass adjusting screw For cables 0.8 - 6.0 mm2 GEDORE special hardened and tempered steel, chrome-plated Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Technical specifications


Attributes
Max capacity for cable6 mm
Weight204 g
Show UNSPSC/ECL@SS
£ 43.36 excl. VAT
/ Each
£ 52.03 incl. VAT
  • Usually arrives within 14 working days