Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
EVOLUTION 21S ROTOBOR CUTTER SHORT 21MM
EVOLUTION 21S ROTOBOR CUTTER SHORT 21MM
Short reach cutting tools
References
evolution power tools:
21S
rubix:
4538106
Technical specifications
Diameter
21
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION 21S ROTOBOR CUTTER SHORT 21MM
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
Diameter
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.98
excl. VAT
/
Each
£
15.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STARRET DCH0112 38MM DEEP CUT HOLESAW
BAHCO 3830-54-VIP HOLESAW BIM 54MM IP
STARRETT FCH0214 57MM FAST CUT HOLESAW
BAHCO 3832-60 HOLESAW CARB TIPPED 60MM IP
LENOX 3002121L T2 BI-METAL HOLE SAW 33MM
BAHCO 3832-140 HOLESAW CARB TIPPED 140MM IP
STARRETT HOLE SAW D0200 DIAMOND 51MM
EVOLUTION BX26L-26MM ROTOBOR CUTTER LONG 26MM
BOSCH 2608584801 SHEET METAL HOLESAW 65MM
BOSCH 2608584804 70MM DIA SHEET METAL HOLESAW
EVOLUTION BX24S-24MM ROTOBOR CUTTER SHORT 24MM
EVOLUTION BX28L-28MM ROTOBOR CUTTER LONG 28MM
BAHCO 3832-76 HOLESAW CARB TIPPED 76MM IP
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
EVOLUTION 38L HITECH ROTOBOR CUTTER LONG 38MM