Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584854 127MM DIA SHEET METAL HOLESAW
BOSCH 2608584854 127MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584854
rubix:
2575655
manufacturer :
2 608 584 854
ean:
3165140433402
Technical specifications
Diameter
127Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584854 127MM DIA SHEET METAL HOLESAW
Diameter mm: 127
Diameter inches: 5
Technical specifications
Attributes
Logistic Weight
720Ā
g
Packaged dimensions (D x W x H)
174
x
156
x
64
Ā
mm
Package weight
670Ā
g
Diameter
127Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
67.99
excl. VAT
/
Each
Ā£
81.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0212 64MM FAST CUT HOLESAW
STARRETT 38MM HOLESAW SH0112
BAHCO 3830-121-VIP HOLESAW BIM 121MM IP
BAHCO 3830-114-VIP HOLESAW BIM 114MM IP
BAHCO 3832-79 HOLESAW CARB TIPPED 79MM IP
BAHCO 3830-33-VIP HOLESAW BIM 33MM IP
LENOX 3007272L T2 BI-METAL HOLE SAW 114MM
STARRETT FCH0314 83MM FAST CUT HOLESAW
STARRETT FCH0200 51MM FAST CUT HOLESAW
BOSCH 2608584855 152MM DIA SHEET METAL HOLESAW
LENOX 300099L T2 BI-METAL HOLE SAW 14MM
EVOLUTION BX16L16MM ROTOBOR CUTTER LONG 16MM
STARRETT CSC32 CORDLESS HOLE SAW 32MM
BAHCO 3830-56-VIP HOLESAW BIM 56MM IP
BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM