Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584855 152MM DIA SHEET METAL HOLESAW
BOSCH 2608584855 152MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584855
rubix:
2575656
manufacturer :
2 608 584 855
ean:
3165140433419
Technical specifications
Diameter
152
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584855 152MM DIA SHEET METAL HOLESAW
Diameter mm: 152
Diameter inches: 6
Technical specifications
Attributes
Logistic Weight
941
g
Packaged dimensions (D x W x H)
175
x
158
x
65
mm
Package weight
941
g
Diameter
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.34
excl. VAT
/
Each
£
97.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608597921 TAPER DRILL 200MM
BAHCO 3830-19-C BI-METAL VARIABLE PITCH HOLESAW 19MM
LENOX 3001717L T2 BI-METAL HOLE SAW 27MM
STARRETT HOLE SAW D2532 DIAMOND 20MM
IRWIN 10504162 BI-METAL HOLESAW 16MM
MAKITA D-17077 HOLE SAW 44MM BIM
STARRETT FCH0178 48MM FAST CUT HOLESAW
LENOX 10507839 DIAMOND HOLE SAW 76MM
BOSCH 2608584781 20MM DIA SHEET METAL HOLESAW
BAHCO 3832-21 HOLESAW CARB TIPPED 21MM IP
LENOX 3001515L T2 BI-METAL HOLE SAW 24MM
STARRETT FCH0096 14MM FAST CUT HOLESAW
LENOX 3001919L T2 BI-METAL HOLE SAW 30MM
EVOLUTION 14L ROTOBOR CUTTER LONG 14MM
BAHCO 3830-25-VIP HOLESAW BIM 25MM IP