Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF 0.050MM SHIM PACK TMAS 50-005
SKF 0.050MM SHIM PACK TMAS 50-005
Shims (set of 10 pieces) 0.05 mm SKF
References
skf:
TMAS 50-005
rubix:
113A7243
ean:
7316570188943
Technical specifications
Inner diameter
13
mm
Outer diameter
50
mm
Width
50
mm
Product details
Technical specifications
Product details : SKF 0.050MM SHIM PACK TMAS 50-005
Shims set
Technical specifications
Attributes
Inner diameter
13
mm
Outer diameter
50
mm
Width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.50
excl. VAT
/
Each
£
23.40
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR GS87410
SKF .40 SHIM SET TMAS 75-040
FAG U214 BEARING SEATING RING 167444030000
INA NEEDLE BEARING WASHR ZS66104ASR3
SKF NEEDLE BEARING WASHER AS 100135
NILOS RING 6216 JV
SKF NEEDLE BEARING WASHER WS 81108
NILOS RING 32014 XAV
INA NEEDLE BEARING WASHR WS81209
NILOS RING 6311 AV
FAG U224 BEARING SEATING RING
INA NEEDLE BEARING WASHR WS81224
INA NEEDLE BEARING WASHR WS81106
SKF SHIM TMAS125-070
INA NEEDLE BEARING WASHR GS89307