Shaft locating washer
Inner diameter | 190 mm |
---|---|
Outer diameter | 237 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x237x237 mm |
---|---|
Logistic Weight | 1360 g |
Inner diameter | 190 mm |
Outer diameter | 237 mm |
Width | 11 mm |
Series | WS811 |
Usually arrives within 14 working days