Sphered seat washers
Inner diameter | 135 mm |
---|---|
Outer diameter | 175 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x175x175 mm |
---|---|
Logistic Weight | 950 g |
Inner diameter | 135 mm |
Outer diameter | 175 mm |
Width | 18 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days