INA GS89422 NEEDLE BEARING WASHER

Housing locating washer

See technical information
References
INA:GS89422
Rubix:105A0138
Manufacturer :0001884680000
EAN:4047643148078
brand logo
Technical specifications
Inner diameter113 mm
Outer diameter230 mm
Width24.5 mm
See all Specifications

Product details : INA GS89422 NEEDLE BEARING WASHER


Axial cylindrical roller bearings 894, single direction, comprising K894, GS, WS
Axial cylindrical roller bearings 894, single direction, comprising K894, GS, WS

Technical specifications


Attributes
Logistics dimensions (L x W x H)24,5x230x230 mm
Logistic Weight6060 g
Inner diameter113 mm
Outer diameter230 mm
Width24.5 mm
Thickness24 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 2,151.56 excl. VAT
/ Each
£ 2,581.87 incl. VAT
  • Usually arrives within 14 working days