References
FAG:U202
Rubix:274A8625
Manufacturer :0192927670000
EAN:4012801182577

Product details : FAG U202 SEATING WASHER
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x35x35 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 24 mm |
| Outer diameter | 35 mm |
| Width | 4 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 9.37 excl. VAT
/ Each
£ 11.24 incl. VAT
- Usually arrives within 14 working days
