Housing locating washer
Inner diameter | 152 mm |
---|---|
Outer diameter | 190 mm |
Width | 9.5 mm |
Logistics dimensions (L x W x H) | 10x190x190 mm |
---|---|
Logistic Weight | 750 g |
Inner diameter | 152 mm |
Outer diameter | 190 mm |
Width | 9.5 mm |
Series | GS811 |
Usually arrives within 14 working days