WERA 022054 950PKL HEX KEY 2.5/112 LONG BALLEND CHROME PLATED
L-Key
See technical informationSee documentsReferences
Wera:05022054001
Rubix:170A4375
EAN:4013288018793





Documents
Product details : WERA 022054 950PKL HEX KEY 2.5/112 LONG BALLEND CHROME PLATED
High quality L-keys for hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.
Strengths
•L-keys for hexagonal socket screws|•Hex-Plus allows socket head screws to live longer|•Hexagonal ballpoint on the long arm|•High corrosion protection thanks to chrome-plating|•Metric
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2,5 mm |
| Length | 112 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- Delivery usually within ( 5 ) days