83H - Long male metric Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 27 |
Length | 315 mm |
Logistic Weight | 2096 g |
---|---|
Packaged dimensions (D x W x H) | 350x135x35 mm |
Package weight | 2087 g |
Imprint | Hex / Allen |
Imprint size | 27 |
Length | 315 mm |
Finishing | Phosphate |
Usually arrives within 14 working days