Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM 5MM
ROEBUCK HEX WRENCH LONG ARM 5MM
Long arm hexagon keys - black phosphate - metric
References
roebuck:
4971629
rubix:
102145
ean:
3660338515866
Technical specifications
Imprint
Hex / Allen
Imprint size
5 mm
Length
165
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM 5MM
Standard: ISO 2936L
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5 mm
Length
165
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.62
excl. VAT
/
Each
£
0.74
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 22MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 8MM
ROEBUCK HEX WRENCH SHORT ARM 19MM
WERA 022704 3950PKL HEX KEY 4.0/137 LONG BALLEND STAINLESS
ROEBUCK HEX WRENCH SHORT ARM 5/8 INCH
FACOM 84TCD.6 T SPINNER KEY 6
FACOM 89TX.15SLS T-HANDLETORX KEY T15 - SAFETY LOCK SYSTEM
STAHLWILLE 43270020 10771.T.20-T20 TORX KEY WRENCH 148MM
FACOM HEXAGONAL KEY 83H.3
WERA 133154 950PKS HEX KEY 4.0/80 SHORT BALLEND CHROME PLATED
ROEBUCK TORX KEY TX10
ROEBUCK HEX WRENCH SHORTARM 1.275MM/0.050 AF 200-005-51-42033
WERA 023105 354 SCREWDRIVER HEX-PLUS 2.0/75 K'FORM+
FACOM HEXAGONAL KEY 83.8AVSE
ROEBUCK T HANDLE HEX KEY WRENCH 5 X 150MM