82H - short male Allen keys in inches
Imprint | Hex / Allen |
---|---|
Imprint size | 3/32 |
Length | 62 mm |
Logistic Weight | 4 g |
---|---|
Packaged dimensions (D x W x H) | 58x21x3 mm |
Package weight | 3 g |
Imprint | Hex / Allen |
Imprint size | 3/32 |
Length | 62 mm |
Finishing | Phosphate |
Usually arrives within 14 working days