83SH-Long metric Allen keys - with ball head
Imprint | Hex / Allen |
---|---|
Imprint size | 10 |
Length | 170 mm |
Logistic Weight | 143 g |
---|---|
Packaged dimensions (D x W x H) | 185x55x15 mm |
Package weight | 143 g |
Imprint | Hex / Allen |
Imprint size | 10 |
Length | 170 mm |
Finishing | Phosphate |
Usually arrives within 14 working days