References
Gedore Red:R28402160
Rubix:45038814
Manufacturer :3301130
EAN:4060833011303

Product details : GEDORE RED R28402160 160MM SIDE CUTTER
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Weight | 191 g |
| Type | side cutter |
Show UNSPSC/ECL@SS
£ 23.61 excl. VAT
/ Each
£ 28.33 incl. VAT
- Delivery usually within ( 8 ) days
