KNIPEX 9435215 MITRE SHEARS FOR PLASTIC AND RUBBER SECT 215MM
Mitre-cutting pliers
See technical informationReferences
Knipex:94 35 215
Rubix:80069643
EAN:4003773046028

Product details : KNIPEX 9435215 MITRE SHEARS FOR PLASTIC AND RUBBER SECT 215MM
Walter Titex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x70x21 mm |
|---|---|
| Nose shape | straight |
| Length | 215 mm |
| Weight | 397 g |
| Length of noses | 56 mm |
| Type | mitre shear |
Show UNSPSC/ECL@SS
£ 60.62 excl. VAT
/ Each
£ 72.74 incl. VAT
- Delivery usually within ( 14 ) days










