Multi-purpose side cutters
Nose shape | Side-Cutting |
---|---|
Length | 160 mm |
Weight | 216 g |
Logistics dimensions (L x W x H) | 169x54x28 mm |
---|---|
Logistic Weight | 230 g |
Nose shape | Side-Cutting |
Length | 160 mm |
Weight | 216 g |
Cutting capacity | 4 mm |
Usually arrives within 14 working days