References
Knipex:74 02 180
Rubix:010121
EAN:4003773023074

Product details : KNIPEX 7402180 DIAGONAL CUTTING NIPPERS 180MM
74 02 180 High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire.
Cutting capacities medium hard wire (diameter): Ø 3.8 mm Schneidwerte harter Draht (Durchmesser): Ø 2.7 mm Cutting capacities piano wire (diameter): Ø 2.2 mm
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire.
With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x90x21 mm |
|---|---|
| Nose shape | diagonal |
| Length | 180 mm |
| Weight | 273 g |
| Cutting capacity | 3.8 mm |
Show UNSPSC/ECL@SS
£ 30.22 excl. VAT
/ Each
£ 36.26 incl. VAT
- In stock: Next day delivery




