Side Cutting Pliers with Mono Material Handles and Phosphate Finish
Length | 180 mm |
---|---|
Weight | 230 g |
Logistic Weight | 190 g |
---|---|
Length | 180 mm |
Weight | 230 g |
Length of noses | 20 mm |
Cutting capacity | 4 mm |
Type | Side Cutting Pliers |
Usually arrives within 14 working days