KNIPEX 7722115SB DIAGONAL CUTTING NIPPERS 115MM

Electronics Diagonal Cutter

See technical information

References

Knipex:77 22 115 SB
Rubix:388A3666
EAN:4003773027973
brand logo

Technical specifications

Nose shapeside-cutting
Length158 mm
Weight102 g
See all Specifications

Product details : KNIPEX 7722115SB DIAGONAL CUTTING NIPPERS 115MM


77 22 115 Electronics Diagonal Cutter
Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. round head, without bevel.
  • Cutting capacities medium hard wire (diameter): Ø 1.0 mm
  • Cutting capacities soft wire (diameter): Ø 0.3 – 1.3 mm
  • Jaw length (B): 14 mm
  • Jaw thickness (joint) (D): 7 mm
  • Head width (A): 11 mm
  • Round head, without bevel. Cutting edge hardness approx. 57 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)170x84x20 mm
    Nose shapeside-cutting
    Length158 mm
    Weight102 g
    Length of noses14 mm
    £ 42.18 excl. VAT
    / Each
    £ 50.62 incl. VAT
    • Delivery usually within ( 14 ) days