References
Knipex:72 01 160
Rubix:1569759
EAN:4003773041245





Product details : KNIPEX 7201160 DIAGONAL CUTTING NIPPERS 160MM
72 01 160 Diagonal Cutters for plastics
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. improved transmission ratio for 25 % more cutting performance.
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. improved transmission ratio for 25 % more cutting performance.
With elongated cutting surface. Improved power transmission for 25% more cutting capacity. With smooth-cut cutting edges. Without facet for smooth cutting of sprayed plastic parts of spray residues. With opening spring.. For smooth cutting of sprayed plastic parts and spray residues. Vanadium-electrical steel. Forged. oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x50x15 mm |
|---|---|
| Nose shape | pointed |
| Length | 160 mm |
| Weight | 164 g |
| Cutting capacity | 3 mm |
Show UNSPSC/ECL@SS
£ 26.54 excl. VAT
/ Each
£ 31.85 incl. VAT
- In stock: Next day delivery