KNIPEX 7211160SB DIAGONAL CUTTING NIPPERS 160MM


Diagonal Cutters for plastics

References
knipex:72 11 160 SB
rubix:388A3600
ean:4003773030058
brand logo
brand logo
Technical specifications
Length160 mm
Weight156 g
See all Specifications

Product details : KNIPEX 7211160SB DIAGONAL CUTTING NIPPERS 160MM


72 11 160 Diagonal Cutters for plastics
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. 45° angled blades.
  • Dimensions angle: 45
  • Cutting face flush. Non-bevelled, for separating moulded plastic components from sprues. With opening spring. For nearly flush cutting of moulded plastic components from sprues. Vanadium electric steel. Forged, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)195x110x24 mm
    Length160 mm
    Weight156 g
    TypeDiagonal Cutter
    Show UNSPSC/ECL@SS
    £ 43.70 excl. VAT
    / Each
    £ 52.44 incl. VAT
    • Usually arrives within 14 working days