FACOM 190.16CPESLS END CUTTER 160MM - SAFETY LOCK SYSTEM
190.CPESLS - Front cutting pliers - SLS
See technical informationReferences
Facom:190.16CPESLS
Rubix:2588764
EAN:3662424028342



Product details : FACOM 190.16CPESLS END CUTTER 160MM - SAFETY LOCK SYSTEM
190.CPESLS - Front Cutting Nippers - SLS
- Tool equipped with FACOM SLS fastening solution to protect against accidental falls.
- "Rotating" crimped cable solution, selected and tested by FACOM, preserves tool ergonomics.
- Cutting edges designed to cleanly cut all types of wire: piano wire, soft wire, modern materials (max. 200 kg/mm²).
- Minimal cutting effort thanks to large lever arm and offset axis.
- Long service life thanks to Chrome Molybdenum Vanadium Steel (high cutting edge hardness: 61/63 HRc).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.
- Tool equipped with FACOM SLS fastening solution to protect against accidental falls.
- "Rotating" crimped cable solution, selected and tested by FACOM, preserves tool ergonomics.
- Cutting edges designed to cleanly cut all types of wire: piano wire, soft wire, modern materials (max. 200 kg/mm²).
- Minimal cutting effort thanks to large lever arm and offset axis.
- Long service life thanks to Chrome Molybdenum Vanadium Steel (high cutting edge hardness: 61/63 HRc).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 175x85x25 mm |
|---|---|
| Package weight | 259 g |
| Nose shape | side-cutting |
| Length | 160 mm |
| Weight | 225 g |
| Length of noses | 6.5 mm |
| Cutting capacity | 28 mm |
Show UNSPSC/ECL@SS
£ 60.14 excl. VAT
/ Each
£ 72.17 incl. VAT
- Delivery usually within ( 14 ) days
