BAHCO 315Z-1.1/2 OFFSET STRIKING WRENCH
Impact ring wrench, deep offset, 12-point, 45° angled, Sw 3 in
See technical informationReferences
Bahco:315Z-1.1/2
Rubix:401A4880
EAN:7314150133505

Product details : BAHCO 315Z-1.1/2 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Impact ring wrench, deep offset, 12-point, 1 1/2 inch
Strengths
Imperial Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 2805 g |
|---|---|
| Opening | 1.1/2 |
| Length | 317 mm |
| Type | striking wrench |
| Finishing | phosphate |
| Diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 91.84 excl. VAT
/ Each
£ 110.21 incl. VAT
- Delivery usually within ( 14 ) days
