References
Roebuck:880093
Rubix:222A1119
EAN:3660338335426



Product details : ROEBUCK RING SPANNER A/F 5/8 X 11/16
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- In stock: Next day delivery
