FACOM 70A.32 32MM RAT FLR NUT WRENCH 70A-32


70A - Metric pipe wrenches with burr

References
facom:70A.32
rubix:1235234
ean:3148511166895
brand logo
brand logo
Technical specifications
Opening32
Length325 mm
See all Specifications

Product details : FACOM 70A.32 32MM RAT FLR NUT WRENCH 70A-32


70A - Metric pipe wrenches with burr
- Ratchet pipe wrench: the wrench opens to pass around the pipe and closes on the nut for optimum grip. The wrench’s special shape gives a ratcheting effect.
- Quick tightening on all pipework in automotive, trucks, public works, compressors, refrigeration, aeronautics, sanitary.
- Hex head: from 7 to 10 mm – 12-sided head : from 11 to 32 mm.
- hanging hole on handle end: wrenches can be stored on a panel or hanging to prevent loss or fall.
-Metric dimensions: from 7 to 32 mm.
- Finish: Satin chrome handle/burnished head.

Technical specifications


Attributes
Logistic Weight727 g
Packaged dimensions (D x W x H)325x60x15 mm
Package weight631 g
Opening32
Length325 mm
Weight625 g
FinishingSatin/Chrome
TypeHose Wrench
Show UNSPSC/ECL@SS
£ 113.57 excl. VAT
/ Each
£ 136.28 incl. VAT
  • Usually arrives within 14 working days