Tapered roller bearing Timken SET2, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 15.494 mm


Single Row - Assembly

References
timken:SET2
rubix:104A8607
manufacturer :100007107
ean:0053893730110
brand logo
brand logo
Technical specifications
Inner diameter19.05 mm
Outer diameter45.237 mm
Width15.494 mm
See all Specifications

Product details : TIMKEN TAPER ROLLER BEARING SET2-900SA


With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight127,5 g
Inner diameter19.05 mm
Outer diameter45.237 mm
Width15.494 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
  • In stock: Next day delivery