Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN A4049-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken A 4049/A4138
Tapered roller bearing Timken
References
timken:
A 4049/A4138
rubix:
104A6992
ean:
0053893455662
Product details
Technical specifications
Product details : TIMKEN A4049-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.26
excl. VAT
/
Each
£
228.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-26824, Outer diameter: 80 mm | Inner diameter: 105 mm | Width: 19.05 mm
Tapered roller bearing Timken L357049-902A6, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm
Tapered roller bearing Timken M 238840-902A1
Tapered roller bearing NTN 4T-14124, Outer diameter: 51 mm | Inner diameter: 31.75 mm | Width: 19.583 mm
Tapered roller bearing NTN 4T-78250, Outer diameter: 103.5 mm | Inner diameter: 63.5 mm | Width: 33.236 mm
Tapered roller bearing NTN 4T-52401/52618, Outer diameter: 157.162 mm | Inner diameter: 101.6 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-H212749, Outer diameter: 123.98 mm | Inner diameter: 66 mm | Width: 41.5 mm
Tapered roller bearing Timken LM501349/LM501310, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 19.558 mm
Tapered roller bearing Timken L116149/L116110, Outer diameter: 115.888 mm | Inner diameter: 82.55 mm | Width: 20.638 mm
Tapered roller bearing SKF 33117, Outer diameter: 140 mm | Inner diameter: 85 mm | Width: 41 mm
Tapered roller bearing NSK 30315J, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
Tapered roller bearing Timken 9321, Outer diameter: 171.45 mm | Width: 31.75 mm
Tapered roller bearing Timken 32214, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 32.25 mm
Tapered roller bearing NTN 4T-42584, Outer diameter: 148.43 mm | Inner diameter: 85 mm | Width: 21.433 mm
Tapered roller bearing NTN 4T-19283X, Outer diameter: 72 mm | Inner diameter: 69 mm | Width: 14.288 mm