Tapered Roller Double Cup Component
Outer diameter | 120 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 58,738x120x120 mm |
---|---|
Logistic Weight | 1089 g |
Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
Package weight | 1088,6 g |
Outer diameter | 120 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days