Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN JM207049A-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken JM 207049A/JM207010
Tapered roller bearing Timken
References
timken:
JM 207049A/JM207010
rubix:
104A8873
ean:
0053893782300
Product details
Technical specifications
Product details : TIMKEN JM207049A-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.38
excl. VAT
/
Each
£
142.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-3490, Outer diameter: 57.5 mm | Inner diameter: 38.1 mm | Width: 29.771 mm
Tapered roller bearing Timken 37625-20024, Outer diameter: 158.75 mm | Width: 15.875 mm
Tapered roller bearing SKF 32014 X/Q, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 26.69 mm
Tapered roller bearing Timken M88048/M88010, Outer diameter: 68.263 mm | Inner diameter: 33.338 mm | Width: 22.225 mm
Tapered roller bearing Timken 752, Outer diameter: 161.925 mm | Width: 38.1 mm
Tapered roller bearing Timken 394AB-20024, Outer diameter: 110 mm | Inner diameter: 94.016 mm | Width: 18.824 mm
Tapered roller bearing NTN 4T-28985/28920, Outer diameter: 101.6 mm | Inner diameter: 60.325 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-A4050/A4138, Outer diameter: 34.988 mm | Inner diameter: 12.7 mm | Width: 10.998 mm
Tapered roller bearing NTN 4T-32206C, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing Timken JH913811, Outer diameter: 150 mm | Width: 25.4 mm
Tapered roller bearing Timken 32320-90KA2, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 60 mm
Tapered roller bearing Timken LM67048, Outer diameter: 59.13 mm | Inner diameter: 31.75 mm | Width: 15.88 mm
Tapered roller bearing NTN 4T-369S, Outer diameter: 67 mm | Inner diameter: 47.625 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-45284, Outer diameter: 104.78 mm | Inner diameter: 50.8 mm | Width: 30.958 mm
Tapered roller bearing FAG 32921, Outer diameter: 145 mm | Inner diameter: 105 mm | Width: 20 mm