NTN NJ222G1C3 CYLINDRICAL ROLLER BEARING

Single-row cylindrical roller bearing, for axial loads in one direction, separable, solid cage

See technical information
References
NTN:NJ222G1C3
Rubix:394A6603
EAN:4547359119770
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Product details : NTN NJ222G1C3 CYLINDRICAL ROLLER BEARING


Within the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cages, bores, and flanged rings.

Applications

-Vibrating machines
-Pumps (petrochemicals)

Technical specifications


Attributes
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Bearing Clearancec3
Cagebrass
Show UNSPSC/ECL@SS
£ 497.50 excl. VAT
/ Each
£ 597.00 incl. VAT
  • Usually arrives within 14 working days