NTN NU240CM CYLINDRICAL ROLLER BEARING

Single-row cylindrical roller bearing, non-locating bearing, separable, solid cage

See technical information
References
NTN:NU240CM
Rubix:394A6874
EAN:4547359802719
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter360 mm
Width58 mm
See all Specifications

Product details : NTN NU240CM CYLINDRICAL ROLLER BEARING


In the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different types of cage, bores, and shoulder rings.

Applications

-Vibrating machines
-Pumps (petrochemical industry)

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter360 mm
Width58 mm
Bearing Clearancecm
Cagebrass
Show UNSPSC/ECL@SS
£ 1,168.37 excl. VAT
/ Each
£ 1,402.04 incl. VAT
  • Delivery usually within ( 3 ) days