NTN NUP215EAT2XU CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, fixed, separable, polyamide cage
See technical informationReferences
NTN:NUP215EAT2XU
Rubix:394A6952
EAN:4550253013310



Product details : NTN NUP215EAT2XU CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. Standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and flanged rings.
Strengths
Core range available under the ULTAGETM label :
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20 % increase in service life.
- Bearings support more severe applications
- Less heat generation during operation for an allowable speed up to 20 % higher.
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20 % increase in service life.
- Bearings support more severe applications
- Less heat generation during operation for an allowable speed up to 20 % higher.
Applications
- Mechanical transmissions
- Hydraulic pumps and motors
- Electric motors
- Pumps and compressors
- Vibrating machines
- Hydraulic pumps and motors
- Electric motors
- Pumps and compressors
- Vibrating machines
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 88.40 excl. VAT
/ Each
£ 106.08 incl. VAT
- Usually arrives within 14 working days
