Timken Tapered Roller Bearing 28900
Inner diameter | 62.74 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 25,4x81,834x81,834 mm |
---|---|
Logistic Weight | 490 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 62.74 mm |
Outer diameter | 101.6 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | 28900 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days