Tapered roller bearing SKF 32220 T108 J2/DB, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 108 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:32220 T108 J2/DB
Rubix:238A9896
EAN:7316570684643

Product details : SKF 32220T108/DB SINGLE ROW TAPER ROLLER BEARINGS
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistic Weight | 10680 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 108 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,625.27 excl. VAT
/ Each
£ 1,950.32 incl. VAT
- Usually arrives within 14 working days
