Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M238849-902A8 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 238849-902A8
Tapered roller bearing Timken
References
timken:
M 238849-902A8
rubix:
396A3690
ean:
0053893538754
Product details
Technical specifications
Product details : TIMKEN M238849-902A8 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,598.37
excl. VAT
/
Each
£
6,718.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken M86649/M86610, Outer diameter: 64.292 mm | Inner diameter: 30.163 mm | Width: 21.433 mm
Tapered roller bearing Timken 478-90042, Outer diameter: 119.888 mm | Inner diameter: 65.024 mm | Width: 65.024 mm
Tapered roller bearing Timken NA438SW, Inner diameter: 44.45 mm
Tapered roller bearing Timken 25584A/25520
Tapered roller bearing Timken 9121, Outer diameter: 152.4 mm | Width: 31.75 mm
Tapered roller bearing Timken 30311-90KA3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 25 mm
Tapered roller bearing Timken T 302W, Outer diameter: 133.35 mm | Inner diameter: 76.454 mm | Width: 34.925 mm
Tapered roller bearing NTN ET-33011, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing Timken M804049, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Tapered roller bearing Timken JM207049-90K03, Outer diameter: 94.996 mm | Inner diameter: 55.118 mm | Width: 66.04 mm
Tapered roller bearing Timken 28682/28622B
Tapered roller bearing Timken HM907643/HM907614, Outer diameter: 111 mm | Inner diameter: 50.8 mm | Width: 30.16 mm
Tapered roller bearing Timken LM739749-30000, Outer diameter: 229.616 mm | Inner diameter: 196.85 mm | Width: 39.624 mm
Tapered roller bearing NSK 30210J, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 21.75 mm
Tapered roller bearing Timken 3795/3720, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.163 mm