Tapered roller bearing Timken 33281/33472, Outer diameter: 120 mm | Inner diameter: 71.438 mm | Width: 29.794 mm
Timken Tapered Roller Bearing 33200
See technical informationReferences
Timken:33281/33472
Rubix:101A7102
EAN:0053893656830


Technical specifications
| Inner diameter | 71.438 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29.794 mm |
Product details : TIMKEN 33281-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,794x120x120 mm |
|---|---|
| Logistic Weight | 1180 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 71.438 mm |
| Outer diameter | 120 mm |
| Width | 29.794 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 126.03 excl. VAT
/ Each
£ 151.24 incl. VAT
- Delivery usually within ( 7 ) days