Single Row - Cup
Outer diameter | 188.12 mm |
---|---|
Width | 16.67 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 200,1x200,1x30,3 mm |
---|---|
Package weight | 543,4 g |
Outer diameter | 188.12 mm |
Width | 16.67 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days