Tapered roller bearing Timken 687-90071, Outer diameter: 168.402 mm | Inner diameter: 101.6 mm | Width: 92.202 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:687-90071
rubix:397A8448
ean:0053893079318
brand logo
brand logo
Technical specifications
Inner diameter101.6 mm
Outer diameter168.402 mm
Width92.202 mm
See all Specifications

Product details : TIMKEN 687-90071 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)92,202x168,402x168,402 mm
Logistic Weight7388 g
Packaged dimensions (D x W x H)171,45x107,95x171,45 mm
Inner diameter101.6 mm
Outer diameter168.402 mm
Width92.202 mm
Show UNSPSC/ECL@SS
£ 678.57 excl. VAT
/ Each
£ 814.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories