Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-78215C/78551 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-78215C/78551, Outer diameter: 140.03 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing NTN
References
ntn:
4T-78215C/78551
rubix:
394A7247
ean:
4547359785241
Technical specifications
Inner diameter
53.975
mm
Outer diameter
140.03
mm
Width
36.512
mm
Product details
Technical specifications
Product details : NTN 4T-78215C/78551 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
53.975
mm
Outer diameter
140.03
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.45
excl. VAT
/
Each
£
120.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NSK 32218J, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm
Tapered roller bearing Timken 67391-90071, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing NTN 4T-32205CR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm
Tapered roller bearing NTN 4T-M84249, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 23.114 mm
Tapered roller bearing Timken 672, Outer diameter: 168.275 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-30213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
Tapered roller bearing Timken HM926710D, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 99 mm
Tapered roller bearing NTN 4T-3478/3420, Outer diameter: 79.375 mm | Inner diameter: 34.925 mm | Width: 29.37 mm
Tapered roller bearing Timken 30311-90KA3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 25 mm
Tapered roller bearing Timken JH 307749-90N01
Tapered roller bearing Timken 566-90157, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 81.026 mm
Tapered roller bearing NTN 4T-3620, Outer diameter: 61.912 mm | Width: 23.812 mm
Tapered roller bearing Timken 28985-902A1, Outer diameter: 100.076 mm | Inner diameter: 60.452 mm | Width: 106.426 mm
Tapered roller bearing Timken 98400-90057, Outer diameter: 200.025 mm | Inner diameter: 101.6 mm | Width: 108.268 mm
Tapered roller bearing Timken 672P