Tapered roller bearing NSK 30224J, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 43.5 mm

Tapered roller bearing 302

See technical information
References
NSK:30224J
Rubix:216A9671
Manufacturer :30224J N
EAN:00029176011283
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width43.5 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING 30224J


Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement. Among the metric design tapered roller bearings with high load capacity (HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.

Technical specifications


Attributes
Logistic Weight5900 g
Inner diameter120 mm
Outer diameter215 mm
Width43.5 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 270.81 excl. VAT
/ Each
£ 324.97 incl. VAT
  • Delivery usually within ( 2 ) days