SKF TMHC 110E HYDRAULIC PULLER KIT THMC110E
SKF Advanced Hydraulic Puller Kit
See technical informationSee documentsReferences
SKF:TMHC 110E
Rubix:1285376
EAN:7316572298442


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 50 mm |
| Exterior capacity | 170 mm |
Documents
Product details : SKF TMHC 110E HYDRAULIC PULLER KIT THMC110E
SKF TMHC 110E hydraulic puller kit combines a jaw puller and a strong back puller
Strengths
A versatile puller kit facilitates safe and easy dismounting in a variety of applications
Hydraulic spindle facilitates easy and quick dismounting
High load rating of 100 kN (11,2 US ton)
The strong back puller includes two different arm lengths for maximum reach of 120 mm (4,7 in)
The jaw puller can be assembled as a three-arm or two-arm puller depending on the space and demands of the application
The firm grip of the strong back puller behind the bearing’s inner ring reduces the force required to dismount the bearing
Supplied with extension rods to allow quick adaptation to pulling lengths up to 245 mm (9,6 in)
Hydraulic spindle facilitates easy and quick dismounting
High load rating of 100 kN (11,2 US ton)
The strong back puller includes two different arm lengths for maximum reach of 120 mm (4,7 in)
The jaw puller can be assembled as a three-arm or two-arm puller depending on the space and demands of the application
The firm grip of the strong back puller behind the bearing’s inner ring reduces the force required to dismount the bearing
Supplied with extension rods to allow quick adaptation to pulling lengths up to 245 mm (9,6 in)
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 50 mm |
| Exterior capacity | 170 mm |
| Depth | 250 mm |
| Extraction force | 11.2 t |
| Use | for dismantling bearings, gears, pulleys and other shaft-mounted annular industrial components (industrial, construction and agricultural applications). possibility of using either the claw extractor or the separator, depending on the space required around the component. |
| Diameter | 100 mm |
| Type | hydraulic extractor kit (claw extractor + separator/strong back extractor) |
Show UNSPSC/ECL@SS
£ 868.68 excl. VAT
/ Each
£ 1,042.42 incl. VAT
- In stock: Next day delivery