Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
FACOM BEARING PULLER LEG U.32T2GA10
FACOM BEARING PULLER LEG U.32T2GA10
Spare Leg
References
facom:
U.32T2GA10
rubix:
1239565
ean:
3148516390400
Technical specifications
Number of clamps/claws
1
Depth
110
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM BEARING PULLER LEG U.32T2GA10
Strengths
•For your safety, we recommend that all the legs are replaced in the event of a problem
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Technical specifications
Attributes
Logistic Weight
97
g
Packaged dimensions (D x W x H)
100
x
25
x
18
mm
Package weight
95
g
Number of clamps/claws
1
Depth
110
mm
Length
18
mm
Type
Spare Leg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.13
excl. VAT
/
Each
£
20.56
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GEDORE 1.06/2A 2 LEG BRG PULLER 1.062A 8000660
GEDORE EXTRACTOR 45/55MM 1.30/7
FACOM PULLER U.330
STAHLWILLE INTERNAL PULLER 71161011
FACOM STUD EXTRACT 285.6
SYKESPIC 08230000 GOLD PULLER - TWIN / TRIPLE LEG
FACOM PULLER U.301
FACOM U.312HJ3 HYDRAULIC PULLER KIT
IRWIN BOLT GRIP SET OF 5
SYKESPIC 19310000 PULLER SET
FACOM HOLLOW RAM UWG.320
SYKESPIC 09580000 SLIDE HAMMMER EXTRACTOR KIT 6-60MM
GEDORE 1.04/1A-B 130MM BEARING PULLER
IRWIN EXPANSION SET OF 5
SYKESPIC 08340000 MECHANICAL PULLER - TRIPLE LEG