SKF Deep groove ball bearing 43.. Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x52x52 mm |
---|---|
Logistic Weight | 204 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 43 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 22000 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 16000 N |
Basic dynamic load, radial - Cr | 23400 N |
In stock: Next day delivery